
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
Adjustment | Yes |
Manual Override | Yes |
Tank Port Rating | 1450 |
Valve Mount Type | NPTF Thread |
Model No. | CT5-100A-C-M-FW-B5-100 |
Pressure [Max] | 3,000 psi |
Fluid Cleanliness | 19/17/14 micron |
Adjustment Type | Knob |
Body Material | Cast Iron |
Spring Arrangement | A |
Electrical Connection | Conduit Box |
Seal Material | Buna-N |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Coil Rating | 110/120 VAC - 50/60 Hz |
Flow [Max] | 113.50 gal/min |
No. of Stages | Two Stage |
Performance | Standard Performance |
Actuation Option | Solenoid |
Valve Type | Pressure Relief |
Weight | 10.0 LB |
