
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
Seal Material | Buna-N |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Temperature Range [Min] | -4 °F |
Body Material | Cast Iron |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Manual Override | Yes |
Electrical Connection | Conduit Box |
Remote | No |
Adjustment | Yes |
Adjustment Type | Screw w/ Locknut |
Coil Rating | 110/120 VAC - 50/60 Hz |
Valve Type | Pressure Relief |
Leakage | Standard |
Tank Port Rating | 1450 |
Model No. | CG5-100A-CV-M-FTWL-B5-P10-100 |
Valve Mount Type | Subplate/Manifold Mounted |
Spring Arrangement | A |
Flow [Max] | 113.50 gal/min |
No. of Stages | Two Stage |
Switch Connector | Yes |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Solenoid |
Performance | Standard Performance |
Pressure [Max] | 3,000 psi |
Lighted | Yes |
Weight | 22.61 LB |
