
- Pressure Relief Valve
- 1500 to 3000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
Adjustment | Yes |
No. of Stages | Two Stage |
Performance | Standard Performance |
Manual Override | Yes |
Body Material | Cast Iron |
Seal Material | Buna-N |
Pressure Adjustment Range (psi) | 1,500 to 3,000 |
Valve Type | Pressure Relief |
Actuation Option | Solenoid |
Switch Connector | No |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 3,000 psi |
Model No. | CG5-100A-F-M-FW-B5-P10-100 |
Tank Port Rating | 1450 |
Valve Mount Type | Subplate/Manifold Mounted |
Flow [Max] | 113.50 gal/min |
Weight | 0.0 LB |
