
- Pressure Relief Valve
- 60 gal/min Maximum Flow
Adjustment | Yes |
Valve Mount Type | Subplate/Manifold Mounted |
Actuation Option | Solenoid |
Performance | Standard Performance |
Valve Type | Pressure Relief |
Fluid Cleanliness | 19/17/14 micron |
Flow [Max] | 60.00 gal/min |
Adjustment Type | Screw |
Pressure [Max] | 3,000 psi |
Seal Material | Buna-N |
Model No. | CG-06-BC-DG-0A-M-FW-B5-40 |
Body Material | Cast Iron |
Weight | 0.0 LB |
