
- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D03 NFPA Size
- Spring Offset Function
Function | Spring Offset |
Rated Flow [Max] | 28.5 gal/min |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | A |
Compatible Fluids | Phosphate Ester Fluids |
Model No. | DG17V-3-2A-60 |
Indicator Lights | No |
Seal Material | Viton |
Operation | Lever/Knob Operated |
Pressure [Max] | 5076 psi |
NFPA Size | D03 |
Leakage | Standard Performance |
No. of Stages | Single Stage |
Mounting | Subplate/Manifold Mount |
Reducer Module | No |
Body Material | Gray Iron |
Weight | 1.0 LB |
