
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Electrical Connection | DIN 43650 |
Coil Type | ISO 4400 (Din 43650) Connector |
Pilot/Drain | None |
Spool Code | 7 |
Temperature Range [Min] | 68 °F |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Crossover | P to A or B, T & A or B Blocked |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Electrical Options Code | None |
Operation | Solenoid Operated |
Port T Pressure Rating | 1000 psi |
Cycle Rate [Max] | N/A |
Mechanical Options | None |
Body Material | Gray Iron |
AC/DC | AC |
Port Restrictor Plugs | None |
NFPA Size | D05 |
Mounting | Subplate/Manifold Mount |
Center Position | P to A & B, T Blocked |
Flow Direction Code | 4 |
Temperature Range [Max] | 179.6 °F |
Coil Rating Code | B |
Solenoid | Double |
Pressure [Max] | 3600 psi |
Actuator Type | Solenoid |
Rated Flow [Max] | 20 gal/min |
Response Type | Standard Response |
Overrides | No Overrides |
Valve Type | Standard-Duty |
Function | 3-Position Spring Centered, Double End |
Electrical Options | None |
Surge Suppressor/Damper | None |
Mechanical Options Code | None |
Seal Material | Buna-N |
Design No. | 60 |
Pilot Valve Type | N/A |
Fluid Cleanliness | 19/17/14 micron |
Tank Port Rating | 1000 |
No. of Stages | Single Stage |
Coil Type Code | U |
Spool Spring Arrangement Code | C |
Model No. | DG4S4-017C-U-B-60 |
Leakage | Standard Performance |
Watt Rating | 35 W |
Indicator Lights | No |
Reducer Module | No |
Pressure Port Check Valve Pressure | N/A |
Weight | 10.0 LB |
