
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 2900 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
Pressure Adjustment Range (psi) | 60 to 2,900 |
Model No. | DGMC2-5-AT-FW-BT-FW-B-30 |
Seal Material | Buna-N |
Pressure [Max] | 4500 psi |
No. of Stages | Two Stage |
Port Drained Into, Dual | Tank Port |
Adjustment Type, Dual | Screw w/Locknut |
Port Drained Into | Tank Port |
Performance | Standard Performance |
Adjustment | Yes |
Remote Control Port | No |
Actuation Option | Proportional |
Design No. | 30 |
Body Material | Steel |
Gauge Port Thread Type | BSP |
Pressure Limited In | Port A |
External Drain | No |
Relief Function | Dual |
External Drain, Dual | No |
Gage Port | G1/8 |
Interface | D05 |
Manufacturer Part No. | DGMC2-5-AT-FW-BT-FW-B-30 |
Pressure Limited In, Dual | Port B |
Adjustment Type | Screw w/ Locknut |
Valve Type | Relief Valve |
Pressure Adjustment Range, Dual (psi) | 60-2,900 |
Weight | 7.5 LB |
