
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Seal Material | Buna-N |
Model No. | F3-DG4S4-012C-U-B-60 |
Pressure [Max] | 3600 psi |
Operation | Solenoid Operated |
Coil Type | ISO 4400 (Din 43650) Connector |
AC/DC | AC |
NFPA Size | D05 |
Function | Spring Centered, Double End |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Weight | 0.0 LB |
