
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Rated Flow [Max] | 25 gal/min |
Cycle Rate [Max] | N/A |
Crossover | All Ports Open |
Electrical Options Code | W |
Flow Direction Code | 4 |
Coil Type | Flying Leads |
Electrical Connection | KU W/ Deutsch Connector |
Pressure [Max] | 3600 psi |
Electrical Options | None |
Function | 3-Position Spring Centered, Double End |
AC/DC | AC |
Spool Spring Arrangement Code | C |
Center Position | P to A & T, B Blocked |
Valve Type | Standard-Duty |
Reducer Module | N/A |
Operation | Solenoid Operated |
Indicator Lights | No |
Pilot/Drain | None |
Surge Suppressor/Damper | None |
Model No. | DG4S4W-011C-B-60 |
Pilot Valve Type | N/A |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Tank Port Rating | 1000 |
Seal Material | Buna-N |
Mechanical Options Code | None |
Response Type | Standard Response |
Solenoid | Double |
NFPA Size | D05 |
Port Restrictor Plugs | None |
Spool Code | 1 |
Coil Rating Code | B |
Design No. | 60 |
Overrides | No Overrides |
Mechanical Options | None |
Actuator Type | Solenoid |
Pressure Port Check Valve Pressure | N/A |
Coil Type Code | None |
Port T Pressure Rating | 1000 psi |
Weight | 10.0 LB |
