
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Response Time | 50 to 80 ms |
Coil Type | ISO 4400 (Din 43650) Connector |
Voltage & Frequency | 24 VDC |
Electrical Connection | DIN 43650 |
Pilot/Drain | None |
Seal Material | Buna-N |
Pilot Valve Type | N/A |
Performance | Standard Performance |
Manual Override | Plain Override |
Indicator Lights | No |
Design No. | 60 |
Valve Type | Standard-Duty |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG4S4-013C-U-H-60 |
Mounting | Subplate/Manifold Mount |
Electrical Options Code | None |
NFPA Size | D05 |
Coil Rating Code | H |
Flow Direction Code | 4 |
Port Restrictor Plugs | None |
Compatible Fluids | Petroleum Oil |
Operation | Solenoid Operated |
Tank Port Rating | 1000 |
Solenoid | Double |
Port T Pressure Rating | 1000 psi |
Overrides | No Overrides |
Crossover | All Ports Blocked, or P & B Blocked, A to T |
Watt Rating | 30 W |
Actuator Type | Solenoid |
Rated Flow [Max] | 24 gal/min |
Spool Code | 3 |
Temperature Range [Min] | 68 °F |
Spool Spring Arrangement Code | C |
Actuation Identification | Solenoid A, Solenoid B |
Reducer Module | N/A |
AC/DC | DC |
Electrical Options | None |
Surge Suppressor/Damper | None |
Function | 3-Position Spring Centered, Double End |
Center Position | P & B Blocked, A to T |
Mechanical Options Code | None |
Mechanical Options | None |
Pressure [Max] | 5000 psi |
Cycle Rate [Max] | N/A |
Body Material | Gray Iron |
Pressure Port Check Valve Pressure | N/A |
Leakage | Standard Performance |
No. of Stages | Single Stage |
Response Type | Standard Response |
Temperature Range [Max] | 122 °F |
Coil Type Code | U |
Weight | 10.0 LB |
