
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End To Center Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Performance | Standard Performance |
Pilot Valve Type | N/A |
Rated Flow [Max] | 24 gal/min |
Model No. | DG4S4LW-016B-B-60 |
Design No. | 60 |
Port Restrictor Plugs | None |
Cycle Rate [Max] | N/A |
Response Type | Standard Response |
Electrical Options | None |
Mounting | Subplate/Manifold Mount |
Actuator Type | Solenoid |
Actuation Identification | Solenoid B |
Indicator Lights | Yes |
Body Material | Gray Iron |
Pressure Port Check Valve Pressure | N/A |
Reducer Module | N/A |
Temperature Range [Min] | 68 °F |
Crossover | P Blocked, A or B to T |
Overrides | No Overrides |
Electrical Connection | Lead Wires w/ Terminal Box |
Flow Direction Code | 4 |
Center Position | P Blocked, A & B to T |
Pilot/Drain | None |
NFPA Size | D05 |
Electrical Options Code | LW |
Coil Rating Code | B |
Spool Spring Arrangement Code | B |
Temperature Range [Max] | 122 °F |
Mechanical Options | None |
Pressure [Max] | 5000 psi |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Response Time | 20 to 40 ms |
Mechanical Options Code | None |
Port T Pressure Rating | 1000 psi |
Valve Type | Standard-Duty |
Solenoid | Single |
Spool Code | 6 |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Coil Type | Flying Leads |
AC/DC | AC |
Coil Type Code | None |
Compatible Fluids | Petroleum Oil |
Tank Port Rating | 1000 |
No. of Stages | Single Stage |
Surge Suppressor/Damper | None |
Leakage | Standard Performance |
Function | 2-Position Spring Centered, End To Center |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Weight | 10.0 LB |
