
- Pressure Control Valve
- Pressure Reducing Valve Type
- 125 to 2900 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
External Drain | Yes |
Pressure Adjustment Range (psi) | 125 to 2,900 |
Remote Control Port | No |
Model No. | DGMX2-5-PP-FW-E-B-30 |
Gage Port | G1/8 |
Pilot Control | Pressure Port |
Adjustment Type | Screw w/ Locknut |
Port Control | Pressure Port |
Manufacturer Part No. | DGMX2-5-PP-FW-E-B-30 |
Valve Type | Pressure Reducing Valve |
Adjuster Location | Port B End |
Gauge Port Thread Type | BSP |
Design No. | 30 |
Interface | D05 |
Weight | 7.5 LB |
