Skip to content Skip to navigation menu
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump

02-125669

Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101957561
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 1 1/2 w/3/8 Key
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61
  • Outlet Port: 1 1/4 in 4-Bolt Flange/Code 62
  • Pressure Compensator
+ Show More + Show Less
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 1 1/2 w/3/8 Key
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61

description

  • For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.

features

  • Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
  • Designed for maximum efficiency in any type of application
  • Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Shaft Type Straight w/ Key
Seal Material Viton
Shaft Dia. 1.5 in
Port Type Flange
Case Drain #10 SAE O-Ring Port - Bottom (Top Plugged)
Port Location Side Port
Control Type Pressure Compensator
Displacement (in³/rev) 8
Maximum Displacement Adjustment Standard Displacement
Outlet Port 1 1/4 in 4-Bolt Flange/Code 62
Paint N/A
Key 3/8 in
Pump Type Variable Displacement Open Circuit
Control Special Features None
Series PVH
Shaft Length 2.12 in
Shaft Description 1 1/2 w/3/8 Key
Auxiliary Mounting Pad No Auxiliary Mounting Features
Pressure Compensator Setting 957-1,073 psi
Origin Piston Pumps
GPM @ Speed 59 gpm @ 1800 rpm
Flow Compensator Setting None
Mounting Flange SAE C, 4 Bolt
Inlet Port 2 1/2 in 4-Bolt Flange/Code 61
Torque Setting None
Rotation Right Hand (CW)
Weight 170.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison