
- Series 45VQT RH (CW) Thru-Drive Vane Pump
- 63 gpm @ 1,800 rpm
- 1.226" Shaft, 14 Tooth Splined
- SAE C, 2 Bolt Mounting
- SAE C, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Mounting Flange | SAE C, 2 Bolt |
Manufacturer Part No. | 45VQTCS42A-2297CA 20R |
Pressure [Max] | 2500 psi |
Design No. | 20 |
Shaft Length | 1.875 in |
Shaft Type | 14 Tooth Splined |
Shaft Dia. | 1.226 in |
Rear Pump Mounting Adapter | SAE C, 2 Bolt |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Model No. | 45VQTCS42A-2297CA 20R |
Mounting | Flange Mount |
Shaft Key | N/A |
Displacement (in³/rev) | 8.46 |
Port Type | Flange |
Pressure Port | 1 1/2 in Flange |
Rotation | Right Hand (CW) |
Seal Material | Buna-N |
Pump Series | 45VQT |
Shaft Seal Type | Single Shaft Seal |
Port Size | 3 1/2 |
Flow @ RPM | 42 gpm @ 1200 rpm |
Outlet Port Position | Inline w/Inlet |
Weight | 75.0 LB |
