
- Single Unit Vane Pumps - Thru-Drive Type
- 45VQT Pump Series
- Right Hand (CW) Rotation
- 1.226 in Shaft Diameter
- 14 Tooth Splined Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Seal Material | Buna-N |
Rotation | Right Hand (CW) |
Shaft Seal Type | Single Shaft Seal |
Shaft Length | 1 7/8 in |
Port Type | Flange |
Pressure [Max] | 2500 psi |
Rear Pump Mounting Adapter | SAE C, 2 Bolt |
Design No. | 20 |
Pressure Port | 1 1/2 in Flange |
Shaft Key | N/A |
Configuration | Single |
Flow @ RPM | 42 gpm @ 1200 rpm |
Outlet Port Position | Opposite Inlet Port |
Mounting | Flange Mount |
Port Size | 3.5 |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Mounting Flange | SAE C, 2 Bolt |
Shaft Type | 14 Tooth Splined |
Manufacturer Part No. | 45VQTCS42A-2297AA20R |
Model No. | 45VQTCS42A-2297AA20R |
GPM @ Speed | 63 gpm @ 1800 rpm |
Displacement (in³/rev) | 8.5 |
Shaft Dia. | 1.226 in |
Pump Series | 45VQT |
Weight | 75.0 LB |
