
- Single Unit Vane Pumps - Thru-Drive Type
- 45VQT Pump Series
- Right Hand (CW) Rotation
- 1.226 in Shaft Diameter
- 14 Tooth Splined Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Model No. | 45VQTCS60A-2297AA 20R |
Outlet Port Position | Opposite Inlet Port |
Displacement (in³/rev) | 11.8 |
Rear Pump Mounting Adapter | SAE C, 2 Bolt |
Rotation | Right Hand (CW) |
Manufacturer Part No. | 45VQTCS60A-2297AA 20R |
Design No. | 20 |
Shaft Length | 1.875 in |
Shaft Dia. | 1.226 in |
Pressure Port | 1 1/2 in Flange |
Shaft Type | 14 Tooth Splined |
Port Type | Flange |
Flow @ RPM | 60 gpm @ 1200 rpm |
Mounting | Flange Mount |
Pump Series | 45VQT |
Pressure [Max] | 2500 psi |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Shaft Key | N/A |
Port Size | 3.5 |
Seal Material | Buna-N |
Shaft Seal Type | Single Shaft Seal |
Configuration | Single |
Mounting Flange | SAE C, 2 Bolt |
Weight | 75.0 LB |
