
- Single Unit Vane Pumps - Thru-Drive Type
- 45VT Pump Series
- Right Hand (CW) Rotation
- 1 1/2 in Shaft Diameter
- Straight w/ Key Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Model No. | 45VTBPS50A-2203AA22R |
Mounting | Flange Mount |
Shaft Length | 3 1/8 in |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Manufacturer Part No. | 45VTBPS50A-2203AA22R |
Configuration | Single |
GPM @ Speed | 75 gpm @ 1800 rpm |
Rotation | Right Hand (CW) |
Shaft Dia. | 1.5 in |
Shaft Key | 3/8 in |
Rear Pump Mounting Adapter | SAE B to Mount PVE12/19/21 |
Port Size | 3.5 |
Port Type | Flange |
Shaft Type | Straight w/ Key |
Pressure Port | 1 1/2 in Flange |
Outlet Port Position | Opposite Inlet Port |
Design No. | 22 |
Flow @ RPM | 50 gpm @ 1200 rpm |
Shaft Seal Type | Single Shaft Seal |
Pressure [Max] | 2500 psi |
Pump Series | 45VT |
Displacement (in³/rev) | 9.9 |
Seal Material | Buna-N |
Mounting Flange | SAE C, 2 Bolt |
Weight | 75.0 LB |
