
- Series 45VT RH (CW) Thru-Drive Vane Pump
- 75 gpm @ 1,800 rpm
- 1 1/2" Shaft, Straight w/Key
- SAE C, 2 Bolt Mounting
- SAE B, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Flow @ RPM | 50 gpm @ 1200 rpm |
Shaft Dia. | 1.5 in |
Shaft Type | Straight w/ Key |
GPM @ Speed | 75 gpm @ 1800 rpm |
Shaft Length | 3 1/8 in |
Pump Series | 45VT |
Rotation | Right Hand (CW) |
Manufacturer Part No. | 45VTBS50A-2203BA 22R |
Seal Material | Buna-N |
Outlet Port Position | 90° CCW from Inlet |
Mounting | Flange Mount |
Pressure Port | 1 1/2 in Flange |
Displacement (in³/rev) | 9.85 |
Shaft Key | 3/8 in |
Model No. | 45VTBS50A-2203BA 22R |
Pressure [Max] | 2500 psi |
Rear Pump Mounting Adapter | SAE B, 2 Bolt |
Shaft Seal Type | Single Shaft Seal |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Port Size | 3 1/2 |
Mounting Flange | SAE C, 2 Bolt |
Port Type | Flange |
Design No. | 22 |
Weight | 75.0 LB |
