
- Series 45VT RH (CW) Thru-Drive Vane Pump
- 90 gpm @ 1,800 rpm
- 1 1/2" Shaft, Straight w/Key
- SAE C, 2 Bolt Mounting
- SAE B, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Type | Straight w/ Key |
Shaft Key | 3/8 in |
Outlet Port Position | 90° CCW from Inlet |
Pressure Port | 1 1/2 in Flange |
Displacement (in³/rev) | 11.75 |
Model No. | 45VTBS60A-2203BB22R |
Seal Material | Buna-N |
Adapter Mounting Orientation | Rotated 90° w/Respect to Mounting Flange |
Rear Pump Mounting Adapter | SAE B, 2 Bolt |
Shaft Length | 3.125 in |
Design No. | 22 |
Pump Series | 45VT |
Mounting | Flange Mount |
Shaft Seal Type | Single Shaft Seal |
Port Size | 3 1/2 |
Manufacturer Part No. | 45VTBS60A-2203BB22R |
Rotation | Right Hand (CW) |
Port Type | Flange |
Pressure [Max] | 2500 psi |
Flow @ RPM | 60 gpm @ 1200 rpm |
Mounting Flange | SAE C, 2 Bolt |
Shaft Dia. | 1.5 in |
Weight | 75.0 LB |
