
- Single Unit Vane Pumps - Thru-Drive Type
- 35VQT Pump Series
- Left Hand (CCW) Rotation
- 1.226 in Shaft Diameter
- 14 Tooth Splined Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Seal Material | Buna-N |
Rotation | Left Hand (CCW) |
Shaft Dia. | 1.226 in |
Mounting Flange | SAE C, 2 Bolt |
Port Type | Flange |
Design No. | 20 |
Flow @ RPM | 25 gpm @ 1200 rpm |
Displacement (in³/rev) | 5 |
Outlet Port Position | Opposite Inlet Port |
Shaft Type | 14 Tooth Splined |
Pump Series | 35VQT |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Rear Pump Mounting Adapter | SAE C, 2 Bolt |
Model No. | 35VQTCS25A-2297AA20L |
Shaft Length | 1 7/8 in |
Pressure [Max] | 3000 psi |
Shaft Key | N/A |
Shaft Seal Type | Single Shaft Seal |
GPM @ Speed | 37.5 gpm @ 1800 rpm |
Pressure Port | 1 1/4 in Flange |
Manufacturer Part No. | 35VQTCS25A-2297AA20L |
Configuration | Single |
Mounting | Flange Mount |
Port Size | 3 |
Weight | 63.0 LB |
