
- Single Unit Vane Pumps - Thru-Drive Type
- 35VQT Pump Series
- Right Hand (CW) Rotation
- 1 3/8 in Shaft Diameter
- Straight w/ Key Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Seal Material | Buna-N |
Shaft Key | 5/16 in |
Shaft Length | 3.3125 in |
Port Type | Flange |
Pressure [Max] | 3000 psi |
Port Size | 3 |
Shaft Type | Straight w/ Key |
Displacement (in³/rev) | 6 |
Manufacturer Part No. | 35VQTAS30A-2203AA 20R |
Design No. | 20 |
Flow @ RPM | 30 gpm @ 1200 rpm |
Mounting | Flange Mount |
Mounting Flange | SAE C, 2 Bolt |
Configuration | Single |
Pressure Port | 1 1/4 in Flange |
Rear Pump Mounting Adapter | SAE A, 2 Bolt |
Pump Series | 35VQT |
Model No. | 35VQTAS30A-2203AA 20R |
Outlet Port Position | Opposite Inlet Port |
Adapter Mounting Orientation | Rotated 45° CW w/Respect to Mounting Flange |
Rotation | Right Hand (CW) |
Shaft Seal Type | Single Shaft Seal |
Shaft Dia. | 1.375 in |
Weight | 63.0 LB |
