
- Series 35VT RH (CW) Thru-Drive Vane Pump
- 37.5 gpm @ 1,800 rpm
- 1 1/4" Shaft, 14 Tooth Splined
- SAE C, 2 Bolt Mounting
- SAE B, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Port Type | Flange |
Seal Material | Buna-N |
Rotation | Right Hand (CW) |
Pressure [Max] | 2500 psi |
Shaft Length | 1.83 in |
Design No. | 22 |
Shaft Key | N/A |
Shaft Seal Type | Single Shaft Seal |
Mounting Flange | SAE C, 2 Bolt |
Displacement (in³/rev) | 4.94 |
Pressure Port | 1 1/4 in Flange |
Port Size | 3 |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Mounting | Flange Mount |
Model No. | 35VTBS25A-2297AA22R |
Outlet Port Position | Opposite Inlet Port |
Rear Pump Mounting Adapter | SAE B, 2 Bolt |
Shaft Dia. | 1.25 in |
Flow @ RPM | 25 gpm @ 1200 rpm |
Shaft Type | 14 Tooth Splined |
Manufacturer Part No. | 35VTBS25A-2297AA22R |
Pump Series | 35VT |
Weight | 63.0 LB |
