
- Single Unit Vane Pumps - Thru-Drive Type
- 35VT Pump Series
- Right Hand (CW) Rotation
- 1 3/8 in Shaft Diameter
- Straight w/ Key Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Key | 5/16 in |
Manufacturer Part No. | 35VTAS30A-2203AA22R |
Shaft Type | Straight w/ Key |
Configuration | Single |
Displacement (in³/rev) | 5.9 |
Mounting | Flange Mount |
Rear Pump Mounting Adapter | SAE A, 2 Bolt |
Port Size | 3 |
Adapter Mounting Orientation | Rotated 45° CW w/Respect to Mounting Flange |
Port Type | Flange |
Rotation | Right Hand (CW) |
Flow @ RPM | 30 gpm @ 1200 rpm |
Outlet Port Position | Opposite Inlet Port |
Shaft Length | 3 in |
Model No. | 35VTAS30A-2203AA22R |
Shaft Seal Type | Single Shaft Seal |
GPM @ Speed | 45 gpm @ 1800 rpm |
Pump Series | 35VT |
Shaft Dia. | 1.375 in |
Pressure [Max] | 2500 psi |
Mounting Flange | SAE C, 2 Bolt |
Pressure Port | 1 1/4 in Flange |
Design No. | 22 |
Seal Material | Buna-N |
Weight | 63.0 LB |
