
- Single Unit Vane Pumps - Fixed Displacement
- 25VQ Pump Series
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pump Series | 25VQ |
Port Size | 2 1/2 |
Shaft Length | 1 5/16 in |
Outlet Port Position | Opposite Inlet Port |
Pressure Port | 1 in Flange |
Port Type | Flange |
Model No. | 25VQTBS17A-2297AB 20R |
Flow @ RPM | 17 gpm @ 1200 rpm |
Adapter Mounting Orientation | Rotated 90° w/Respect to Mounting Flange |
Shaft Type | 13 Tooth Splined |
Mounting Flange | SAE B, 2 Bolt |
Shaft Seal Type | Single Shaft Seal |
Manufacturer Part No. | 25VQTBS17A-2297AB 20R |
Mounting | Flange Mount |
Shaft Key | N/A |
Design No. | 20 |
Rear Pump Mounting Adapter | SAE B, 2 Bolt |
GPM @ Speed | 25.5 gpm @ 1800 rpm |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Shaft Dia. | 0.855 in |
Displacement (in³/rev) | 3.37 |
Rotation | Right Hand (CW) |
Weight | 43.0 LB |
