
- Single Unit Vane Pumps - Thru-Drive Type
- 25VQT Pump Series
- Left Hand (CCW) Rotation
- 0.855 in Shaft Diameter
- 13 Tooth Splined Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Mounting Flange | SAE B, 2 Bolt |
Pressure [Max] | 3000 psi |
Shaft Seal Type | Single Shaft Seal |
Pump Series | 25VQT |
Shaft Type | 13 Tooth Splined |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Design No. | 20 |
Pressure Port | 1 in Flange |
Flow @ RPM | 17 gpm @ 1200 rpm |
Shaft Dia. | 0.855 in |
Mounting | Flange Mount |
Model No. | 25VQTBS17A-2297AA 20L |
Shaft Key | N/A |
Seal Material | Buna-N |
Rear Pump Mounting Adapter | SAE B, 2 Bolt |
Manufacturer Part No. | 25VQTBS17A-2297AA 20L |
Configuration | Single |
Outlet Port Position | Opposite Inlet Port |
Rotation | Left Hand (CCW) |
Displacement (in³/rev) | 3.4 |
Port Size | 2.5 |
Port Type | Flange |
Shaft Length | 1.3125 in |
Weight | 43.0 LB |
