
- Single Unit Vane Pumps - Thru-Drive Type
- 25VT Pump Series
- Right Hand (CW) Rotation
- 7/8 in Shaft Diameter
- 13 Tooth Splined Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Design No. | 22 |
Port Type | Flange |
Model No. | 25VTAS21A-2297AA 22R |
Seal Material | Buna-N |
Shaft Key | N/A |
Rotation | Right Hand (CW) |
Adapter Mounting Orientation | Rotated 45° CW w/Respect to Mounting Flange |
Shaft Type | 13 Tooth Splined |
Mounting Flange | SAE B, 2 Bolt |
Shaft Seal Type | Single Shaft Seal |
Outlet Port Position | Opposite Inlet Port |
Manufacturer Part No. | 25VTAS21A-2297AA 22R |
Displacement (in³/rev) | 4.1 |
Pressure Port | 1 in Flange |
Shaft Dia. | 0.875 in |
Mounting | Flange Mount |
Shaft Length | 1.26 in |
Flow @ RPM | 21 gpm @ 1200 rpm |
Rear Pump Mounting Adapter | SAE A, 2 Bolt |
Pressure [Max] | 2500 psi |
Pump Series | 25VT |
Port Size | 2.5 |
Weight | 43.0 LB |
