
- Series 25VT RH (CW) Thru-Drive Vane Pump
- 18 gpm @ 1,800 rpm
- 7/8" Shaft, 13 Tooth Splined
- SAE B, 2 Bolt Mounting
- SAE B, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Seal Type | Single Shaft Seal |
Model No. | 25VTBS12A-2297BA 22R |
Shaft Type | 13 Tooth Splined |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Flow @ RPM | 12 gpm @ 1200 rpm |
GPM @ Speed | 18 gpm @ 1800 rpm |
Seal Material | Buna-N |
Design No. | 22 |
Pressure [Max] | 2500 psi |
Mounting Flange | SAE B, 2 Bolt |
Displacement (in³/rev) | 2.47 |
Port Type | Flange |
Manufacturer Part No. | 25VTBS12A-2297BA 22R |
Pressure Port | 1 in Flange |
Port Size | 2 1/2 |
Shaft Length | 1.26 in |
Shaft Dia. | 0.875 in |
Rotation | Right Hand (CW) |
Pump Series | 25VT |
Outlet Port Position | 90° CCW from Inlet |
Mounting | Flange Mount |
Shaft Key | N/A |
Rear Pump Mounting Adapter | SAE B, 2 Bolt |
Weight | 43.0 LB |
