
- Single Unit Vane Pumps - Thru-Drive Type
- 25VT Pump Series
- Right Hand (CW) Rotation
- 7/8 in Shaft Diameter
- Straight w/ Key Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Adapter Mounting Orientation | Rotated 45° CW w/Respect to Mounting Flange |
Flow @ RPM | 12 gpm @ 1200 rpm |
Port Type | Flange |
Design No. | 22 |
Shaft Key | 1/4 in |
Shaft Seal Type | Single Shaft Seal |
Shaft Dia. | 0.875 in |
Port Size | 2.5 |
GPM @ Speed | 18 gpm @ 1800 rpm |
Pressure Port | 1 in Flange |
Seal Material | Buna-N |
Output Shaft Coupling | A Spline |
Pressure [Max] | 2500 psi |
Shaft Length | 2 1/2 in |
Rotation | Right Hand (CW) |
Pump Series | 25VT |
Rear Pump Mounting Adapter | SAE A, 2 Bolt |
Configuration | Single |
Model No. | 25VTAS12A-2202AA 22R |
Mounting | Flange Mount |
Displacement (in³/rev) | 2.5 |
Outlet Port Position | Opposite Inlet Port |
Mounting Flange | SAE B, 2 Bolt |
Manufacturer Part No. | 25VTAS12A-2202AA 22R |
Shaft Type | Straight w/ Key |
Weight | 43.0 LB |
