
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
Reducer Module | No |
NFPA Size | D05 |
Fluid Cleanliness | 19/17/14 micron |
Leakage | Standard Performance |
AC/DC | AC |
Temperature Range [Max] | 179.6 °F |
No. of Stages | Single Stage |
Rated Flow [Max] | 20 gal/min |
Body Material | Gray Iron |
Watt Rating | 35 W |
Indicator Lights | Yes |
Actuation Identification | Solenoid B |
Spool Center Condition | B Port End |
Pressure [Max] | 3600 psi |
Mounting | Subplate/Manifold Mount |
Model No. | PBDG4S4L-012A-B-60 |
Spool Spring Arrangement Code | A |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Operation | Solenoid Operated |
Actuator Type | Solenoid |
Temperature Range [Min] | 68 °F |
Weight | 1.0 LB |
