
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End To Center Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Rated Flow [Max] | 24 gal/min |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Seal Material | Buna-N |
Coil Type Code | None |
Design No. | 60 |
Electrical Options | None |
Operation | Solenoid Operated |
Port T Pressure Rating | 1000 psi |
Pilot/Drain | None |
Indicator Lights | Yes |
Mounting | Subplate/Manifold Mount |
Model No. | DG4S4L-012B-B-60 |
Center Position | All Ports Blocked |
Coil Rating Code | B |
Solenoid | Single |
Coil Type | Flying Leads |
Manual Override | Plain Override |
Pressure Port Check Valve Pressure | N/A |
Actuator Type | Solenoid |
Function | 2-Position Spring Centered, End To Center |
Port Restrictor Plugs | None |
Temperature Range [Min] | 68 °F |
Tank Port Rating | 1000 |
AC/DC | AC |
Mechanical Options Code | None |
Overrides | No Overrides |
Pilot Valve Type | N/A |
NFPA Size | D05 |
Electrical Connection | Lead Wires w/o Terminal Box |
Performance | Standard Performance |
Mechanical Options | None |
Spool Code | 2 |
Surge Suppressor/Damper | None |
Flow Direction Code | 4 |
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Single Stage |
Actuation Identification | Solenoid B |
Spool Spring Arrangement Code | B |
Compatible Fluids | Petroleum Oil |
Temperature Range [Max] | 122 °F |
Crossover | All Ports Blocked |
Pressure [Max] | 4500 psi |
Reducer Module | N/A |
Response Time | 20 to 40 ms |
Body Material | Gray Iron |
Cycle Rate [Max] | N/A |
Response Type | Standard Response |
Valve Type | Standard-Duty |
Electrical Options Code | L |
Weight | 10.0 LB |
