
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Valve Type | Standard-Duty |
Solenoid Code | G |
NFPA Size | D05 |
Electrical Connection | DIN 43650 |
Electrical Options | None |
Port Restrictor Plugs | None |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Reducer Module | N/A |
Center Position | P Blocked, A & B to T |
Actuator Type | Solenoid |
Overrides | No Overrides |
Surge Suppressor/Damper | None |
Pilot Drain Code | None |
Coil Type Code | U |
AC/DC | DC |
Function Code | 6 |
Spool Code | 6 |
Solenoid | Double |
Design No. | 60 |
Voltage & Frequency | 12 VDC |
Tank Port Rating | 1000 |
Pressure [Max] | 3600 psi |
Timing Code | None |
Pilot Valve Type | N/A |
Top Electrical Box | No |
Rated Flow [Max] | 25 gal/min |
Port T Pressure Rating | 1000 psi |
Mechanical Options Code | None |
Electrical Options Code | None |
Pilot/Drain | None |
Crossover | P Blocked, A or B to T |
Pressure Port Check Valve Pressure | N/A |
Spool Spring Arrangement Code | C |
Coil Rating Code | G |
Cycle Rate [Max] | N/A |
Indicator Lights | No |
Response Type | Standard Response |
Spool Shift Timing | N/A |
Rated Flow | 20 gal/min |
Mechanical Options | None |
Function | 3-Position Spring Centered, Double End |
Solenoid Indicator Lights Code | None |
Flow Direction Code | 4 |
Coil Type | ISO 4400 (Din 43650) Connector |
Model No. | DG4S4-016C-U-G-60 |
Weight | 13.55 LB |
