
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Operation | Solenoid Operated |
Surge Suppressor/Damper | None |
Coil Rating Code | B |
NFPA Size | D05 |
Seal Material | Buna-N |
Pilot/Drain | None |
Port Restrictor Plugs | None |
Pressure Port Check Valve Pressure | N/A |
Solenoid | Single |
AC/DC | AC |
Electrical Connection | KU W/ Deutsch Connector |
Pressure [Max] | 3600 psi |
Cycle Rate [Max] | N/A |
Overrides | No Overrides |
Response Type | Standard Response |
Function | 2-Position Spring Offset |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pilot Valve Type | N/A |
Model No. | DG4S4L-016A-B-60 |
Spool Code | 6 |
Indicator Lights | Yes |
Crossover | P Blocked, A or B to T |
Electrical Options Code | L |
Design No. | 60 |
Mechanical Options | None |
Rated Flow [Max] | 25 gal/min |
Port T Pressure Rating | 1000 psi |
Mechanical Options Code | None |
Center Position | P Blocked, A & B to T |
Electrical Options | None |
Coil Type Code | None |
Coil Type | Flying Leads |
Reducer Module | N/A |
Actuator Type | Solenoid |
Tank Port Rating | 1000 |
Flow Direction Code | 4 |
Valve Type | Standard-Duty |
Spool Spring Arrangement Code | A |
Weight | 10.0 LB |
