
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Crossover | All Ports Blocked |
Coil Rating Code | X |
Model No. | DG4S4-012C-X-60 |
Coil Type Code | None |
Cycle Rate [Max] | N/A |
Performance | Standard Performance |
Temperature Range [Max] | 122 °F |
Coil Type | Flying Leads |
Overrides | No Overrides |
Surge Suppressor/Damper | None |
Pilot Valve Type | N/A |
Reducer Module | N/A |
Tank Port Rating | 1000 |
Port T Pressure Rating | 1000 psi |
Pressure Port Check Valve Pressure | N/A |
Electrical Connection | Lead Wires w/o Terminal Box |
Pilot/Drain | None |
Body Material | Gray Iron |
Indicator Lights | No |
Design No. | 60 |
Seal Material | Buna-N |
Mounting | Subplate/Manifold Mount |
Compatible Fluids | Petroleum Oil |
Mechanical Options Code | None |
Function | 3-Position Spring Centered |
Actuation Identification | Solenoid A, Solenoid B |
No. of Stages | Single Stage |
NFPA Size | D05 |
Mechanical Options | None |
Fluid Cleanliness | 19/17/14 micron |
Center Position | All Ports Blocked |
Operation | Solenoid Operated |
Electrical Options | None |
Response Type | Standard Response |
Spool Spring Arrangement Code | C |
Rated Flow [Max] | 24 gal/min |
Pressure [Max] | 4500 psi |
Actuator Type | Solenoid |
Valve Type | Standard-Duty |
Electrical Options Code | None |
AC/DC | DC |
Spool Code | 2 |
Temperature Range [Min] | 68 °F |
Leakage | Standard Performance |
Solenoid | Double |
Port Restrictor Plugs | None |
Manual Override | Plain Override |
Voltage & Frequency | 250 VDC |
Flow Direction Code | 4 |
Weight | 10.0 LB |
