
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Body Material | Gray Iron |
Overrides | No Overrides |
Surge Suppressor/Damper | None |
Pressure [Max] | 4500 psi |
Model No. | DG4S4-010C-D-60 |
Center Position | All Ports Open |
Mounting | Subplate/Manifold Mount |
Indicator Lights | No |
Port Restrictor Plugs | None |
Electrical Options Code | None |
Rated Flow [Max] | 24 gal/min |
Function | 3-Position Spring Centered |
Operation | Solenoid Operated |
Response Time | 20 to 40 ms |
Mechanical Options | None |
Temperature Range [Max] | 122 °F |
Crossover | All Ports Open |
Coil Type Code | None |
Pilot/Drain | None |
Actuator Type | Solenoid |
Flow Direction Code | 4 |
Valve Type | Standard-Duty |
Electrical Connection | Lead Wires w/o Terminal Box |
Reducer Module | N/A |
Leakage | Standard Performance |
Tank Port Rating | 1000 |
Pilot Valve Type | N/A |
No. of Stages | Single Stage |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Coil Rating Code | D |
AC/DC | AC |
NFPA Size | D05 |
Coil Type | Flying Leads |
Solenoid | Double |
Compatible Fluids | Petroleum Oil |
Seal Material | Buna-N |
Response Type | Standard Response |
Pressure Port Check Valve Pressure | N/A |
Design No. | 60 |
Cycle Rate [Max] | N/A |
Manual Override | Plain Override |
Electrical Options | None |
Port T Pressure Rating | 1000 psi |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Mechanical Options Code | None |
Temperature Range [Min] | 68 °F |
Spool Spring Arrangement Code | C |
Spool Code | 0 |
Weight | 10.0 LB |
