
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Indicator Lights | Yes |
Temperature Range [Min] | 68 °F |
NFPA Size | D05 |
Response Time | 18 to 25 ms |
Spool Spring Arrangement Code | A |
Function | Spring Offset |
Compatible Fluids | Phosphate Ester Fluids |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Gray Iron |
Rated Flow [Max] | 24 gal/min |
Mounting | Subplate/Manifold Mount |
Model No. | F3-DG4S4L-012A-B-60 |
Manual Override | Plain Override |
Performance | Standard Performance |
Actuation Identification | Solenoid B |
Leakage | Standard Performance |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Temperature Range [Max] | 122 °F |
Seal Material | Viton |
Actuator Type | Solenoid |
No. of Stages | Single Stage |
Pressure [Max] | 4000 psi |
AC/DC | AC |
Operation | Solenoid Operated |
Weight | 8.5 LB |
