
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Compatible Fluids | Phosphate Ester Fluids |
NFPA Size | D05 |
Rated Flow [Max] | 24 gal/min |
Performance | Standard Performance |
Watt Rating | 35 W |
Seal Material | Viton |
Indicator Lights | Yes |
Fluid Cleanliness | 19/17/14 micron |
Operation | Solenoid Operated |
Body Material | Gray Iron |
Temperature Range [Max] | 122 °F |
Pressure [Max] | 4000 psi |
Reducer Module | No |
Leakage | Standard Performance |
No. of Stages | Single Stage |
Actuation Identification | Solenoid A, Solenoid B |
Model No. | F3-DG4S4L-012C-B-60 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Mounting | Subplate/Manifold Mount |
Response Time | 20 to 40 ms |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Actuator Type | Solenoid |
Temperature Range [Min] | 68 °F |
AC/DC | AC |
Electrical Connection | KU W/ Deutsch Connector |
Spool Spring Arrangement Code | C |
Function | Spring Centered, Double End |
Weight | 10.18 LB |
