
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Response Time | 50 to 80 ms |
Performance | Standard Performance |
Indicator Lights | No |
Actuator Type | Solenoid |
Electrical Connection | KU W/ Deutsch Connector |
Pilot/Drain | None |
Solenoid | Double |
Reducer Module | N/A |
Surge Suppressor/Damper | None |
Spool Code | 6 |
Temperature Range [Max] | 122 °F |
Temperature Range [Min] | 68 °F |
Function | 3-Position Spring Centered, Double End |
Rated Flow [Max] | 24 gal/min |
Watt Rating | 30 W |
Design No. | 60 |
Body Material | Gray Iron |
Compatible Fluids | Petroleum Oil |
Valve Type | Standard-Duty |
No. of Stages | Single Stage |
Electrical Options | None |
Cycle Rate [Max] | N/A |
Seal Material | Buna-N |
Coil Type | Flying Leads |
Manual Override | Plain Override |
Coil Rating Code | G |
Mounting | Subplate/Manifold Mount |
Overrides | No Overrides |
Crossover | P Blocked, A or B to T |
Voltage & Frequency | 12 VDC |
Spool Spring Arrangement Code | C |
Actuation Identification | Solenoid A, Solenoid B |
NFPA Size | D05 |
Model No. | DG4S4-016C-G-60 |
Pressure Port Check Valve Pressure | N/A |
Tank Port Rating | 1000 |
Port Restrictor Plugs | None |
Port T Pressure Rating | 1000 psi |
Pressure [Max] | 3600 psi |
Response Type | Standard Response |
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Pilot Valve Type | N/A |
Mechanical Options | None |
AC/DC | DC |
Operation | Solenoid Operated |
Center Position | P Blocked, A & B to T |
Electrical Options Code | None |
Mechanical Options Code | None |
Coil Type Code | None |
Flow Direction Code | 4 |
Weight | 10.0 LB |
