
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- No Spring Detented Function
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Coil Type | 1/2 in NPT Thread Wiring Housing |
Body Material | Gray Iron |
NFPA Size | D05 |
Watt Rating | 35 W |
No. of Stages | Single Stage |
Mounting | Subplate/Manifold Mount |
AC/DC | AC |
Temperature Range [Min] | 68 °F |
Function | No Spring Detented |
Leakage | Standard Performance |
Pressure [Max] | 3600 psi |
Temperature Range [Max] | 179.6 °F |
Reducer Module | No |
Operation | Solenoid Operated |
Fluid Cleanliness | 19/17/14 micron |
Electrical Connection | Five Pin Connector |
Rated Flow [Max] | 20 gal/min |
Model No. | PA5DG4S4LW-012N-B-60 |
Indicator Lights | Yes |
Weight | 1.0 LB |
