
- Pressure Control Valve
- Pressure Reducing Valve Type
- 30 to 725 psi Pressure Adjustment Range
- Handknob Adjustment Type
Manufacturer Part No. | DGMX2-5-PP-AH-B-30 |
Pressure Adjustment Range (psi) | 30 to 725 |
Design No. | 30 |
Port Control | Pressure Port |
Adjuster Location | Port B End |
Pilot Control | Pressure Port |
External Drain | No |
Model No. | DGMX2-5-PP-AH-B-30 |
Adjustment Type | Handknob |
Gage Port | G1/8 |
Interface | D05 |
Gauge Port Thread Type | BSP |
Remote Control Port | No |
Valve Type | Pressure Reducing Valve |
Weight | 7.5 LB |
