
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- The PRV1-10 is a direct-acting, spool-type valve, the PRV12-10 is a pilot-operated, spool-type, and the PRV12-12 is a pilot-operated, sliding-spool, adjustable cartridge-type valve. These valves maintain a constant secondary (lower) pressure in hydraulic subsystems regardless of pressure variations in the primary system. In addition to the reducing function, they also provide a flow path from the reduced pressure port to the tank port. If pressure in the secondary circuit exceeds the desired pressure, the valve opens this flow path to relieve excess pressure to tank.
caution
- Do not restrict the inlet flow
Operating Pressure [Min] | 200 psi |
Manufacturer Part No. | PRV1-10-S-0-4 |
Seal Kit Viton | 889599 |
Port Type | Cartridge Only |
No. of Housing Ports | 3 |
Type | Pressure Reducing/Relieving Valve |
No. of Valve Ports | 3 |
Series | PRV1-10 |
Pressure Setting | 700 psi |
Body Type | 2 |
Temperature Range [Min] | -40 °F |
Leakage | 0.25 cc/min |
Operation | Direct Acting |
Cracking Pressure [Min] | 200 psi |
Recommend Filtration Level | 18/16/13 microns |
Pilot Ratio | 100:1 |
Housing Material | Cartridge Only |
Adjustment Type | Screw |
Valve Material | Cartridge only |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
Operating Pressure [Max] | 2300 psi |
Port Size | Cartridge Only |
Flow [Max] | 4 gal/min |
Style | Spool |
Model No. | PRV1-10-S-0-4/ |
Cavity | C-10-3 |
Pressure [Max] | 2300 psi |
Temperature Range [Max] | 248 °F |
Seal Kit Buna | 565804 |
Seal Material | Buna-N |
Cracking Pressure [Max] | 1200 psi |
Weight | 0.54 LB |
