
- Check Valve
- Poppet Style
- 16 mm Size
- SAE Port Type
- Pilot Operated Operation
Temperature Range [Min] | -40 °F |
Size | 16 mm |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
Style | Poppet |
Flow [Max] | 40 gal/min |
Port Type | SAE |
Cracking Pressure | 20 psi |
Port Size | SAE-12 |
Operation | Pilot Operated |
Mounting | Inline |
Pressure Setting | 20 psi |
Recommend Filtration Level | 18/16/13 microns |
Valve Material | Steel |
No. of Housing Ports | 3 |
Pressure [Max] | 3000 psi |
Pilot Ratio | 4:1 |
Series | SPC1-16 |
Pilot Piston Seal | No |
Model No. | SPC1-16-P-12T |
No. of Valve Ports | 3 |
Housing | Yes |
Leakage | 0.25 cc/min |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Seal Material | Buna-N |
Housing Material | Aluminum |
Weight | 1.0 LB |
