
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Seal Kit Buna | 565803 |
No. of Housing Ports | 2 |
Cracking Pressure [Min] | 100 psi |
Style | Poppet |
Adjustment Type | Knob |
Flow [Max] | 8 gal/min |
Operating Pressure [Min] | 100 psi |
Cracking Pressure [Max] | 900 psi |
Recommend Filtration Level | 18/16/13 microns |
Body Type | 1 |
Installation | Screw-in Cartridge |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
Series | RV1-10 |
Temperature Range [Max] | 248 °F |
Manufacturer Part No. | RV1-10-K-0-9/ |
Seal Kit Viton | 566086 |
Port Size | Cartridge Only |
Leakage | 0.25 cc/min |
Model No. | RV1-10-K-0-9/ |
Valve Material | Cartridge only |
Pressure [Max] | 3046 psi |
Operating Pressure [Max] | 3046 psi |
Type | Pressure Relief Valve |
Cavity | C-10-2 |
No. of Valve Ports | 2 |
Pressure Setting | 1574 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Port Type | Cartridge Only |
Operation | Direct Acting |
Housing Material | Cartridge Only |
Temperature Range [Min] | -40 °F |
Weight | 0.48 LB |
