
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D07 NFPA Size
- Spring Centered Function
Coil Type | ISO 4400 (Din 43650) Connector |
Function | Spring Centered |
Pilot/Drain | External Pilot/Internal Drain |
Model No. | DG5V-7-8C-E-VM-U-B6-30 |
NFPA Size | D07 |
Indicator Lights | No |
Seal Material | Viton |
Operation | Solenoid Operated |
Weight | 0.0 LB |
