
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
- Efficient control of greater hydraulic powers without increasing solenoid power consumption
- Multi-fluid capability without the need to change seals
- Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
- Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
- Up to 10.5 gpm at 5,000 psi
- Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Temperature Range [Min] | -4 °F |
Actuation Identification | Solenoid A, Solenoid B |
Tank Port Rating | 1450 |
No. of Stages | Single Stage |
Spool Indicator Switch Code | None |
Pressure Port Check Valve Pressure | N/A |
Solenoid Code | B |
Cycle Rate [Max] | N/A |
Compatible Fluids | Petroleum Oil |
Spool Code | 6 |
Overrides | No Overrides |
Crossover | P Blocked, A or B to T |
Function Code | 6 |
Mechanical Options | None |
Indicator Lights | No |
Pilot/Drain | None |
EN Code | None |
Manual Override Option Code | None |
AC/DC | AC |
Mounting | Subplate/Manifold Mount |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Housing Code | W |
Rated Flow [Max] | 10 gal/min |
Surge Suppressor/Damper Code | None |
Design No. | 60 |
Spool Shift Timing | N/A |
Electrical Connection | Instaplug Male & Female Receptacle |
Fluid Cleanliness | 19/17/14 micron |
Solenoid Energization Code | V |
Valve Type | Standard-Duty |
Electrical Connector Code | PB |
Port Restrictor Plug Code | None |
Spool Spring Arrangement Code | C |
Pressure [Max] | 5000 psi |
NFPA Size | D03 |
Model No. | DG4V 3S 6C V M FPBW B5 60 |
Center Position | P Blocked, A & B to T |
Function | 3-Position Spring Centered |
Port Restrictor Plugs | None |
Leakage | Standard Performance |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Seal Material | Buna-N |
Response Type | Standard Response |
Body Material | Gray Iron |
Temperature Range [Max] | 158 °F |
Solenoid | Double |
Actuator Type | Solenoid |
Port T Pressure Rating | 1500 psi |
Coil Rating Code | B |
Pilot Valve Type | N/A |
Performance | Standard Performance |
Manual Override | Plain Override |
Electrical Options | None |
Solenoid Indicator Lights Code | None |
Operation | Solenoid Operated |
Reducer Module | No |
Coil Type Code | F |
Response Time | 18 to 32 ms |
Port T Code | 5 |
Surge Suppressor/Damper | None |
Weight | 5.0 LB |
