
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to End Function
NFPA Size | D03 |
Spool Indicator Switch Code | None |
Solenoid | Single |
Body Material | Gray Iron |
Manual Override | Plain Override |
Temperature Range [Max] | 158 °F |
Solenoid Indicator Lights Code | None |
Port Restrictor Plug Code | None |
Solenoid Energization Code | None |
Port T Pressure Rating | 3000 psi |
Housing Code | None |
Solenoid Code | HL |
Response Time | 28 to 45 ms |
Pilot/Drain | None |
Watt Rating | 18 W |
Fluid Cleanliness | 19/17/14 micron |
Leakage | Standard Performance |
Spool Shift Timing | N/A |
Surge Suppressor/Damper | None |
Spool Spring Arrangement Code | A |
Design No. | 60 |
Port Restrictor Plugs | None |
Function Code | 7 |
Port T Code | 7 |
No. of Stages | Single Stage |
Mechanical Options | None |
Compatible Fluids | Petroleum Oil |
Function | 2-Position Spring Offset, End to End |
Tank Port Rating | 3046 |
Reducer Module | No |
Actuator Type | Solenoid |
Mounting | Subplate/Manifold Mount |
Electrical Connection | DIN 43650 |
Surge Suppressor/Damper Code | None |
Coil Rating Code | HL |
AC/DC | DC |
Operation | Solenoid Operated |
Temperature Range [Min] | -4 °F |
Model No. | DG4V 3 7A M U HL7 60 |
Manual Override Option Code | None |
Voltage & Frequency | 24 VDC |
Crossover | P to A or B, T & A or B Blocked |
Cycle Rate [Max] | N/A |
Center Position | P to A & B, T Blocked |
Indicator Lights | No |
Rated Flow [Max] | 20 gal/min |
Actuation Identification | Solenoid B |
Coil Type | ISO 4400 |
Electrical Connector Code | None |
EN Code | None |
Valve Type | High-Performance |
Pressure [Max] | 5000 psi |
Spool Code | 7 |
Coil Type Code | U |
Seal Material | Buna-N |
Performance | High Performance |
Weight | 1.0 LB |
