
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Operation | Solenoid Operated |
Actuation Identification | Solenoid A, Solenoid B |
EN Code | None |
Port Restrictor Plug Code | None |
Port Restrictor Plugs | None |
Manual Override | Plain Override |
Function Code | 7 |
Cycle Rate [Max] | N/A |
Actuator Type | Solenoid |
Solenoid | Double |
Body Material | Gray Iron |
Housing Code | W |
Manual Override Option Code | None |
Rated Flow [Max] | 10 gal/min |
Surge Suppressor/Damper Code | None |
Coil Type Code | F |
Compatible Fluids | Petroleum Oil |
Valve Type | Standard-Duty |
Tank Port Rating | 1450 |
Leakage | Standard Performance |
Design No. | 60 |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Single Stage |
Solenoid Energization Code | None |
Spool Code | 7 |
Solenoid Code | B |
Electrical Connector Code | PB |
Temperature Range [Max] | 158 °F |
Mechanical Options | None |
Spool Spring Arrangement Code | C |
Mounting | Subplate/Manifold Mount |
Pressure [Max] | 5000 psi |
Port T Code | 5 |
Pilot/Drain | None |
Spool Indicator Switch Code | None |
Response Time | 18 to 32 ms |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Crossover | P to A or B, T & A or B Blocked |
Port T Pressure Rating | 1500 psi |
Coil Rating Code | B |
Function | 3-Position Spring Centered |
Center Position | P to A & B, T Blocked |
AC/DC | AC |
Electrical Connection | Instaplug Male & Female Receptacle |
Surge Suppressor/Damper | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
NFPA Size | D03 |
Indicator Lights | Yes |
Temperature Range [Min] | -4 °F |
Seal Material | Buna-N |
Performance | Standard Performance |
Reducer Module | No |
Solenoid Indicator Lights Code | L |
Model No. | DG4V 3S 7C M FPBWL B5 60 |
Spool Shift Timing | N/A |
Weight | 0.0 LB |
