
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
Port T Code | 6 |
Spool Code | 0 |
Coil Type | DIN 43650 |
NFPA Size | D03 |
Tank Port Rating | 3000 |
Solenoid Energization Code | None |
Electrical Connection | DIN 43650 |
Pressure [Max] | 5075 psi |
Cycle Rate [Max] | N/A |
Port Restrictor Plug Code | None |
Surge Suppressor/Damper | None |
Center Position | All Ports Open |
Coil Type Code | U |
EN Code | None |
Housing Code | None |
Function Code | 0 |
Spool Indicator Switch Code | None |
Valve Type | High-Performance |
Solenoid Indicator Lights Code | None |
Rated Flow [Max] | 21 gal/min |
Spool Shift Timing | N/A |
Mechanical Options | None |
Port T Pressure Rating | 3000 psi |
Solenoid Code | EK |
Electrical Connector Code | None |
Manual Override Option Code | None |
Port Restrictor Plugs | None |
Design No. | 60 |
Operation | Solenoid Operated |
Surge Suppressor/Damper Code | None |
Coil Rating Code | EK |
Indicator Lights | No |
Spool Spring Arrangement Code | B |
Function | 2-Position Spring Offset, End to Center |
Actuator Type | Solenoid |
Solenoid | Single |
Pilot/Drain | None |
Crossover | All Ports Open |
Model No. | DG4V-3-0B-M-U-EK6-60 |
Weight | 3.2 LB |
