Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

02-110108

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101951650
  • Double Solenoid Valve
  • High-Performance
  • D03
  • No-Spring, Detented
  • 12 VDC
  • DIN 43650
  • Center Pos: P Blocked, A & B to T
  • Crossover: P Blocked, A or B to T
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • No-Spring, Detented
  • 12 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Electrical Connection DIN 43650
Function Code 6
Housing Code None
Spool Indicator Switch Code None
Electrical Options None
Design No. 60
Solenoid Indicator Lights Code None
Center Position P Blocked, A & B to T
Surge Suppressor/Damper Code None
Manual Override Option Code H
Rated Flow [Max] 21 gal/min
Solenoid Energization Code None
NFPA Size D03
EN Code None
Pilot/Drain None
Cycle Rate [Max] N/A
Response Type Standard Response
Solenoid Double
AC/DC DC
Reducer Module N/A
Crossover P Blocked, A or B to T
Port Restrictor Plug Code None
Electrical Connector Code None
Coil Type DIN 43650
Coil Rating Code G
Port T Pressure Rating 3000 psi
Mechanical Options None
Operation Solenoid Operated
Seal Material Buna-N
Pressure Port Check Valve Pressure N/A
Pilot Valve Type N/A
Indicator Lights No
Port Restrictor Plugs None
Actuator Type Solenoid
Port T Code 7
Function 3-Position Detented
Surge Suppressor/Damper None
Valve Type High-Performance
Coil Type Code U
Overrides No Overrides
Spool Shift Timing N/A
Pressure [Max] 5075 psi
Spool Code 6
Solenoid Code G
Spool Spring Arrangement Code N
Voltage & Frequency 12 VDC
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison