
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
EN Code | None |
Function Code | 33 |
Electrical Connection | DIN 43650 |
Solenoid Code | B |
Function | 3-Position Spring Centered |
Pilot/Drain | None |
Actuation Identification | Solenoid A, Solenoid B |
Model No. | DG4V-3S-33C-M-U-B5-60 |
Port Restrictor Plugs | None |
Housing Code | None |
Compatible Fluids | Petroleum Oil |
Surge Suppressor/Damper Code | None |
AC/DC | AC |
Valve Type | Standard-Duty |
Rated Flow [Max] | 10 gal/min |
Solenoid | Double |
Manual Override Option Code | None |
Body Material | Gray Iron |
Cycle Rate [Max] | N/A |
Spool Spring Arrangement Code | C |
Port T Code | 5 |
Mechanical Options | None |
Center Position | P Blocked, A & B to T |
Operation | Solenoid Operated |
Response Time | 18 to 32 ms |
Seal Material | Buna-N |
Temperature Range [Max] | 158 °F |
Port T Pressure Rating | 1500 psi |
Electrical Connector Code | None |
Reducer Module | No |
Leakage | Standard Performance |
Crossover | P Blocked, A or B to T |
Solenoid Indicator Lights Code | None |
Coil Type | ISO 4400 |
Tank Port Rating | 1450 |
Fluid Cleanliness | 19/17/14 micron |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
NFPA Size | D03 |
Surge Suppressor/Damper | None |
Mounting | Subplate/Manifold Mount |
Port Restrictor Plug Code | None |
Temperature Range [Min] | -4 °F |
Solenoid Energization Code | None |
Indicator Lights | No |
Manual Override | Plain Override |
Coil Rating Code | B |
No. of Stages | Single Stage |
Spool Indicator Switch Code | None |
Spool Code | 33 |
Performance | Standard Performance |
Pressure [Max] | 5000 psi |
Design No. | 60 |
Actuator Type | Solenoid |
Spool Shift Timing | N/A |
Coil Type Code | U |
Weight | 1.0 LB |
