
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Function | 3-Position Spring Centered |
Mechanical Options | None |
Housing Code | W |
Design No. | 60 |
Tank Port Rating | 1500 |
Rated Flow [Max] | 10.5 gal/min |
Cycle Rate [Max] | N/A |
Solenoid Indicator Lights Code | L |
Surge Suppressor/Damper Code | None |
Surge Suppressor/Damper | None |
Valve Type | Standard-Duty |
Coil Rating Code | B |
Port Restrictor Plugs | None |
Electrical Connector Code | T |
Pilot/Drain | None |
Crossover | All Ports Open |
Model No. | DG4V 3S 1C M FTWL B5 60 |
AC/DC | AC |
Electrical Connection | Wired Terminal Block |
Port T Code | 5 |
Operation | Solenoid Operated |
Spool Spring Arrangement Code | C |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Center Position | P to A & T, B Blocked |
Spool Indicator Switch Code | None |
Pressure [Max] | 5075 psi |
NFPA Size | D03 |
Spool Shift Timing | N/A |
Solenoid Code | B |
Spool Code | 1 |
Solenoid Energization Code | None |
Solenoid | Double |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Manual Override Option Code | None |
Port T Pressure Rating | 1500 psi |
Indicator Lights | Yes |
EN Code | None |
Function Code | 1 |
Port Restrictor Plug Code | None |
Coil Type Code | F |
Actuator Type | Solenoid |
Weight | 0.0 LB |
